33 Inch Wide 24.5 Cu. Ft. Energy Star Certified French Door Refrigerator With LED Lighting And Crisper Drawers
33 Inch Wide 24.5 Cu. Ft. Energy Star Certified French Door Refrigerator With LED Lighting And Crisper Drawers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This 3-Door French Door refrigerator comes with modern, flat panels and InstaView® window that lets you see inside with two quick knocks, you will be able to see inside the Door-in-Door® compartment without ever opening the door. You also get dual ice makers to ensure that you have extra ice for your entertaining needs.
- 24.5 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- External water and ice dispenser is one of the tallest around, measuring in at an ultra-accommodating 12.6 inches
- Dual ice makers automatically produce ice so you never run out
- Slim SpacePlus® Ice System provides more shelf space and allows even more space for door bins
- The 2 crisper drawers give you easy access to your fruits, vegetables and beverages
- Features a full-width Glide N' Serve® drawer, making it easy to find some space for all that food you want to keep fresh
- Covered under 1 year limited parts and labor, 10 year inverter compressor parts, 5 year compressor parts and labor, and 5 year sealed system parts and labor manufacturer warranties
-
Lead Law Compliant, Not Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 33-2/5
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.2 cu ft
- Height:
- 69-9/10
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Compliant Not Certified
- Number of Shelves:
- 4
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- LGLF25S6560S
- UPC:
- 195174093306
- Volts:
- 120V
- Weight:
- 295.4
- Width:
- 32-9/10