33 MBH R-410A 16.1 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
33 MBH R-410A 16.1 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 25, 19, 15.4, 14.6, 0.25
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 33000 Btu/h
- BTU Heat Rating:
- 35200 Btu/h
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 12-5/8 in
- EER:
- 8.2
- Energy Star Compliant:
- No
- HSPF:
- 9.9
- Height:
- 31-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 33
- Max CFM:
- 2119 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.1
- Suction Line (OD):
- 5/8 in
- UPC:
- 048231369114
- Volts:
- 208/230V
- Weight:
- 128 lb
- Width:
- 31-5/16 in
- Zones:
- 1