This product requires certification to purchase.

35-7/8 in. 27 cu. ft. Side-By-Side Refrigerator in Stainless Steel

LG

35-7/8 in. 27 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLRSDS2706S
  • Item #9548789
  • Manufacturer Part #LRSDS2706S
5 out of 5 Customer Rating
Brand image
LG

35-7/8 in. 27 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLRSDS2706S
  • Item #9548789
  • Manufacturer Part #LRSDS2706S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 27 cu. ft. capacity
  • Door-in-Door®
  • Flat panel door design with pocket handles
  • Dual ice maker with Craft Ice™
  • Uvnano™ smooth touch dispenser
  • CoolGuard™ interior panel
  • Interior LED lighting
  • Interior display controls
  • Door cooling+
  • Linear Cooling™
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
27 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
51 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.6 cu ft
Handle Material:
Stainless Steel
Handle Type:
Pull
Height:
70-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
17.5 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
No
UPC:
195174007679
Weight:
285.5 lb
Width:
35-7/8 in