36 in. 5 Burner Gas Cooktop in Stainless Steel
36 in. 5 Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 5 cooktop burners
- 20K Ultra Heat™ BTU burner
- Heavy duty cast iron grates
- Easy clean® cooktop (stainless only)
Documents
Specifications
- ADA Compliant:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 3-3/4 in
- Ignition System:
- Automatic
- MBH:
- 20
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 048231344692
- Volts:
- 120V
- Width:
- 36 in