36 in. 5 Burner Induction Cooktop in Black
36 in. 5 Burner Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The ThinQ® app offers control and convenience to help you simplify life and enjoy the comforts of home
- Our uniquely designed induction cooktops offer exceptional power, precision, and responsiveness for fast, efficient, and even cooking. Induction uses electromagnetic energy to directly heat your cookware-and only your cookware, making it 5-10% more energy-efficient than radiant electric and about 3 times more efficient than gas
- Five induction cooktop elements of varying sizes and power levels provide all the power and precision you need.
-
Green
Specifications
- ADA Compliant:
- No
- BTU:
- 3700
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- Yes
- Number of Burners:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 048231346979