36 in. Induction Cooktop
36 in. Induction Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top mounted touch controls are harder for children to reach and can prevent accidental activation or adjustment
- This cooktop comes equipped with 5 induction burners
- Covered under a 2 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21
- Height:
- 3-5/8
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- Yes
- Type:
- LGCBIS3618BE
- UPC:
- 195174074664
- Volts:
- 240V
- Width:
- 36-5/8
- Wireless Communication:
- Wi-Fi