36 Inch Wide 26.6 Cu. Ft. Energy Star Certified Side By Side Refrigerator With LED Lighting And Crisper Drawers
36 Inch Wide 26.6 Cu. Ft. Energy Star Certified Side By Side Refrigerator With LED Lighting And Crisper Drawers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 26.6 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Includes an external ice and water dispenser
- The 2 crisper drawers give you easy access to your fruits, vegetables and beverages
- Covered under 1 year limited parts and labor, 10 year inverter compressor parts, 5 year compressor parts and labor, and 5 year sealed system parts and labor manufacturer warranties
-
Lead Law Compliant, Not Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 36-3/5 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.5 cu ft
- Height:
- 70-1/2 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Compliant Not Certified
- Number of Shelves:
- 4
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 17.1 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- Yes
- UPC:
- 195174114476
- Volts:
- 120V
- Weight:
- 242.5 lb
- Width:
- 35-22/25 in