This product requires certification to purchase.

36 MBH Single-Zone Wall Mount Outdoor 3 Ton Mini-Split Air Conditioner

This product has been replaced by

LG Electronics Single-Zone Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
LG 33 MBH R-410A 16.1 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
Manufacturer Part #LSU360HV3
LG

36 MBH Single-Zone Wall Mount Outdoor 3 Ton Mini-Split Air Conditioner

  • Fast #
  • Part #LGLSU360HV2
  • Item #4408600
  • Manufacturer Part #LSU360HV2
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

LG Electronics Single-Zone Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
LG 33 MBH R-410A 16.1 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
Manufacturer Part #LSU360HV3
LG

36 MBH Single-Zone Wall Mount Outdoor 3 Ton Mini-Split Air Conditioner

  • Fast #
  • Part #LGLSU360HV2
  • Item #4408600
  • Manufacturer Part #LSU360HV2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter variable speed compressor
  • R-410A refrigerant
  • Has sufficient refrigerant for 25' lineset
  • Gold Fin™ anti-corrosion coating on coil
  • World class sound level
  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing
  • Requires Certification

Specifications

AMP:
15.4
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
35200 Btu/h
CFM:
740
Decibel Rating (dB):
55 dB
Depth:
12-5/8
EER:
8.2
Energy Star Compliant:
No
Height:
31-1/2
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
740
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.1
Suction Line (OD):
5/8
UPC:
048231366281
Volts:
208/230V
Weight:
142
Width:
34-5/16
Zones:
1