36 WIDE 25 CU FT. ZERO CLEARANCE POCKET HANDLE 3 DOOR FRENCH DOOR C/DEPTH REFRIGERATOR WITH INTERNAL WATER DISPENSER PRINTPROOF STAINLESS STEEL
36 WIDE 25 CU FT. ZERO CLEARANCE POCKET HANDLE 3 DOOR FRENCH DOOR C/DEPTH REFRIGERATOR WITH INTERNAL WATER DISPENSER PRINTPROOF STAINLESS STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- LG's counter-depth MAX refrigerator with zero clearance hinge system and thin door design brings the ultimate built-in look to your kitchen - without the built-in price. Now, you can install it near flush and still fully open both French doors with virtually no extra clearance needed, even next to a wall or surrounding cabinetry. The 25 cu. ft. capacity - one of LG's largest available zero clearance French door - provides ample storage space.
- 25.1 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Includes an internal water dispenser
- Adjustable glass shelves allow you to customize storage space to meet your needs
- Doors are 45% thinner so they take up less space while still providing the same daily ice production, easy ice and water access and energy efficiency you expect from LG. You'll enjoy a seamless, nearly built-in look like no other freestanding refrigerator
- Covered under a 1 year limited manufacturer warranty
- Max out your fit with this sleek, seamless design from LG and take in the contemporary vibe. Discreet, easy-access pocket handles complement the flat door for a sleek, elevated look to your kitchen
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof Stainless Steel
- Control Type:
- Touch
- Depth:
- 27-1/2
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Height:
- 70-1/4
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLF25Z6211S
- UPC:
- 195174113745
- Volts:
- 120V
- Weight:
- 255
- Width:
- 35-3/4
- Wireless Communication:
- Wi-Fi