This product requires certification to purchase.

36 WIDE 27 CU FT. 3 DOOR FRENCH DOOR POCKET HANDLE C/DEPTH REFRIGERATOR WITH INTERNAL WATER DISPENSER PRINTPROOF STAINLESS STEEL

LG

36 WIDE 27 CU FT. 3 DOOR FRENCH DOOR POCKET HANDLE C/DEPTH REFRIGERATOR WITH INTERNAL WATER DISPENSER PRINTPROOF STAINLESS STEEL

  • Fast #
  • Part #LGLRFLC2716S
  • Item #12138947
  • Manufacturer Part #LRFLC2716S
5 out of 5 Customer Rating
Brand image
LG

36 WIDE 27 CU FT. 3 DOOR FRENCH DOOR POCKET HANDLE C/DEPTH REFRIGERATOR WITH INTERNAL WATER DISPENSER PRINTPROOF STAINLESS STEEL

  • Fast #
  • Part #LGLRFLC2716S
  • Item #12138947
  • Manufacturer Part #LRFLC2716S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • This large capacity fridge fits all of your favorites and more while still fitting in seamlessly with your kitchen style. LG offers the capacity you typically get in a standard-depth refrigerator packaged in a sleek, counter-depth design so you don't need to compromise a thing. The convenient internal dispenser offers easy access to filtered water while providing sleek, minimalist doors with no visible dispenser.
  • 26.5 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Includes an internal water dispenser
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Go ahead - stock-up and store everything you need. This LG 3-door refrigerator gives you ample space for all of your family's favorite foods and keeps them conveniently organized and within reach
  • With no visible dispenser or controls, the sleek doors enhance your kitchen's style with minimalist design
  • Covered under a 1 year limited manufacturer warranty
  • Max out your fit with this sleek, seamless design from LG and take in the contemporary vibe. Discreet, easy-access pocket handles complement the flat door for a sleek, elevated look to your kitchen
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
26.5
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof Stainless Steel
Control Type:
Touch
Depth:
29-13/100
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.7 cu ft
Height:
70-1/4
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Refrigerant:
R-600A
Refrigerator Type:
French Door
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGLRFLC2716S
UPC:
195174111697
Volts:
120V
Weight:
249
Width:
35-3/4
Wireless Communication:
Wi-Fi