36k BTU - Outdoor Heat Pump - Single-Zone Only
36k BTU - Outdoor Heat Pump - Single-Zone Only
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Mini splits must be installed by a professional according to your local codes, any mini split installed otherwise will void any manufacturer warranty
- Outdoor condenser unit only, indoor evaporator units required for proper functionality, will not function without associated indoor unit
Documents
Specifications
- AMP:
- 14.9
- BTU:
- 36000
- BTU Cooling Rating:
- 33000 Btu/h
- BTU Heat Rating:
- 37500 Btu/h
- CFM:
- 4238
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 54 dB
- Depth:
- 57-3/5
- EER2:
- 11.9
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 11.0
- HSPF2:
- 9.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 18-3/20
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 33
- MBH:
- 36
- Max CFM:
- 4238
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 32
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 14.9
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 21.5
- SEER2:
- 16.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Type:
- LGLUU360HHV
- UPC:
- 482313929832
- Volts:
- 208/230V
- Watts:
- 4.78
- Weight:
- 198.9
- Width:
- 45-4/25
- Zones:
- 1