This product requires certification to purchase.

27 in. 4.0 cu. ft. Ultra Large Capacity Top Load Washer in White

LG

27 in. 4.0 cu. ft. Ultra Large Capacity Top Load Washer in White

  • Fast #
  • Part #LGWT6100CW
  • Item #10396320
  • Manufacturer Part #WT6100CW
3.9 out of 5 Customer Rating
Brand image
LG

27 in. 4.0 cu. ft. Ultra Large Capacity Top Load Washer in White

  • Fast #
  • Part #LGWT6100CW
  • Item #10396320
  • Manufacturer Part #WT6100CW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bring on your big loads of towels or jeans-this ultra large washer fits more in every load to save time.
  • TurboDrum™ Technology simulates the agitator effect of traditional top load washers. The LG Direct Drive Motor rotates independently from the tub mechanism, so they spin in different directions to create a powerful water flow, for a complete but gentler clean.
  • Based on the cycle you select, LG 6Motion™ technology uses up to 6 different wash motions, each designed to get clothes cleaner and help them last longer. Options range from a scrubbing Power Motion that helps to dissolve stains to the gentle Swinging motion that’s ideal for delicates.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-19/50
Energy Star Compliant:
No
Height:
44-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Type:
LGWT6100CW
UPC:
195174070000
Width:
27