4.7 CU. FT. SMART SINGLE WALL OVEN WITH TRUE CONVECTION INSTAVIEW AIR FRY STEAM SOUS VIDE PRINTPROOF STAINLESS STEEL
4.7 CU. FT. SMART SINGLE WALL OVEN WITH TRUE CONVECTION INSTAVIEW AIR FRY STEAM SOUS VIDE PRINTPROOF STAINLESS STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 4.7 cu. ft. Large Capacity
- ThinQ® Technology with ThinQ Care
- True Convection Technology with Air Fry
- Steam Sous Vide and Steam Cooking
- Easy Clean® and Self Clean
- Backlit Smooth Touch® Glass Controls
- InstaView® and Wide View™ Window
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 25.4
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/8
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGWSEP4727F
- UPC:
- 048231344302
- Width:
- 30