This product requires certification to purchase.

4.8 CU.FT. TOP LOAD WASHER TURBOWASH3D WI-FI EASY UNLOAD INVERTER DIRECT DRIVE MOTOR AGITATOR

LG

4.8 CU.FT. TOP LOAD WASHER TURBOWASH3D WI-FI EASY UNLOAD INVERTER DIRECT DRIVE MOTOR AGITATOR

  • Fast #
  • Part #LGWT8205CL
  • Item #11460891
  • Manufacturer Part #WT8205CL
3.5 out of 5 Customer Rating
Brand image
LG

4.8 CU.FT. TOP LOAD WASHER TURBOWASH3D WI-FI EASY UNLOAD INVERTER DIRECT DRIVE MOTOR AGITATOR

  • Fast #
  • Part #LGWT8205CL
  • Item #11460891
  • Manufacturer Part #WT8205CL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • With 4.8 cu. ft. capacity, you can fit a king-size comforter and more in a single load, for big time savings every week
  • Comes equipped with 8 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • LED display with knob controls
  • Washing machine includes agitator and stainless steel interior
  • Energy Star Qualified
  • Specially designed fins create a unique 4-way wash action that moves clothes left and right, up and down for a thorough clean that’s still kind to clothes
  • Covered under 1 year limited parts and labor, 10 year direct drive motor, and 3 year drum manufacturer warranties
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.8 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Platinum Black
Control Type:
Knob
Depth:
28-3/8
Energy Star Compliant:
Yes
Height:
43
Number of Cycles:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
Yes
Type:
LGWT8205CL
UPC:
195174089552
Volts:
120V
Weight:
130
Width:
27
Wireless Communication:
Wi-Fi