42 in. Architectural Grille
42 in. Architectural Grille
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Depth:
- 16 in
- Length:
- 42 in
- Material:
- Aluminum, Bronze
- UPC:
- 048231357678