5-1/2 in. Remote Controller
This product has been replaced by
Manufacturer Part #PREMTA200
5-1/2 in. Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Remote Controller
Documents
Specifications
- Depth:
- 3/4 in
- Height:
- 4-3/4 in
- Power Source:
- Hardwired
- Product Type:
- Remote Control
- UPC:
- 048231378376
- Width:
- 5-1/2 in