5-Burner Gas Freestanding Range with 6.9 cu. ft. Double Oven in Stainless Steel
5-Burner Gas Freestanding Range with 6.9 cu. ft. Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- The ThinQ app offers control and convenience to help you simplify life and enjoy the comforts of home. Control your oven remotely, use voice commands with Google or Alexa voice assistant, or send it cooking instructions with ThinQ Recipe or Scan-to-Cook Plus, access Smart Diagnosis, customer support and more.
- Available within the ThinQ app, ThinQ Care sends proactive usage, maintenance, and diagnostic alerts to your smartphone to help keep your LG smart appliances running smoothly.
- Five cooktop burners of varying sizes and power levels provide all the power and precision you need.
- This 6.9 cu ft. LG range has the largest capacity oven in its class. So you can use all the pots, pans, Dutch ovens, skillets you need to get your cook on. Whether you're baking large batches of cookies or a roast for the holidays, this oven can fit it all.
- When ordinary burners can’t keep pace with your on-demand dinner schedule, turn up the power with a 20K BTU burner that rapidly goes to high heat to quickly boil, or turns down to a true simmer.
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 53800
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 29-1/4
- Fuel Type:
- Natural Gas
- Height:
- 46-3/8
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGLDGL6924S
- UPC:
- 048231344159
- Volts:
- 120V
- Weight:
- 199
- Width:
- 29-7/8
- Wireless Communication:
- Wi-Fi