5.0 CU.FT. MEGA CAPACITY FRONT LOAD WASHER DRYER COMBO WITH TURBOWASH360 EZDISPENSE AND WI-FI CONNECTIVITY BLACK STEEL
5.0 CU.FT. MEGA CAPACITY FRONT LOAD WASHER DRYER COMBO WITH TURBOWASH360 EZDISPENSE AND WI-FI CONNECTIVITY BLACK STEEL
Product Details
Product Details
- 5 cu. ft. capacity is great for today's busy homes
- Choose from 30 wash cycles and 7 dry cycles with 5 temperature settings which provide a wide range of laundry options
- LED display with easy to use touch controls
- Washer dryer combo includes interior light, stainless steel interior, sanitary rinse, sensor dry, steam technology, and viewing window
- Appliance is Energy Star certified
- 2-in-1 Washer-Dryer Combo with ezDispense automatic soap dispenser
- Inverter Heat Pump and Direct Drive Drying Technology
-
Green
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Touchpad
- Depth:
- 33-19/50
- Energy Star Compliant:
- Yes
- Height:
- 39
- Interior Light:
- Yes
- Number of Cycles:
- 30
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGWM6998HBA
- UPC:
- 195174070161
- Volts:
- 120V
- Weight:
- 247
- Width:
- 27
- Wireless Communication:
- Wi-Fi