27 in. 5.5 cu. ft. Mega Capacity Top Load Washer Agitator with Wi-Fi Connectivity White
27 in. 5.5 cu. ft. Mega Capacity Top Load Washer Agitator with Wi-Fi Connectivity White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Say never again to never-ending piles of laundry-this mega capacity washer fits more clothes in every load and helps you power through laundry day in less time. How big is 5.3 cu. ft.? Big enough to fit a king-size comforter and more in a single load, for big time savings every week.
- The key to our Easy Unload™ design is hidden beneath the sleek glass lid. We’ve angled the washer front for a more comfortable, ergonomic reach. Now you can easily retrieve stray items from the bottom of the tub-with no sacrifice in capacity.
- Pair it with an LG dryer that has the 2-way LG Easy Load™ door and seamlessly transfer clothes from washer to dryer and dryer to basket.
- Forget about endless sorting or toggling through cycles-built-in sensors use AI technology to detect fabric texture and load size, then automatically select the right wash motions, temperatures and more for advanced fabric care. With Smart Pairing™, the washer can even tell the dryer to select a compatible drying cycle, making it the ultimate laundry hack.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 28-19/50
- Energy Star Compliant:
- Yes
- Height:
- 43
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Type:
- LGWT8405CW
- UPC:
- 195174075395
- Width:
- 27