This product requires certification to purchase.

5.5 CU.FT. MEGA CAPACITY TOP LOAD WASHER WITH TURBOWASH WASHER WITH STEAM EZDIPENSE WI-FI CONNECTIVITY WHITE

LG

5.5 CU.FT. MEGA CAPACITY TOP LOAD WASHER WITH TURBOWASH WASHER WITH STEAM EZDIPENSE WI-FI CONNECTIVITY WHITE

  • Fast #
  • Part #LGWT8600CW
  • Item #11750525
  • Manufacturer Part #WT8600CW
5 out of 5 Customer Rating
Brand image
LG

5.5 CU.FT. MEGA CAPACITY TOP LOAD WASHER WITH TURBOWASH WASHER WITH STEAM EZDIPENSE WI-FI CONNECTIVITY WHITE

  • Fast #
  • Part #LGWT8600CW
  • Item #11750525
  • Manufacturer Part #WT8600CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • How does LG make laundry oh-so-easy? Go from start to finish with one quick turn of the intuitive LCD dial to customize your wash or let AI Wash do it for you. No need to dig out detergent and fabric softener when ezDispense Automatic Dispenser cleans up to 25 loads with 1 easy fill. There's even a water faucet that lets you pre-treat stains on the spot. When the cycle is done, the EasyUnload angled front design puts all 5.5 cu. ft. of capacity within easy reach - and no sock left behind.
  • 5.5 cu. ft. capacity is great for today's busy homes
  • Comes equipped with 28 wash cycles which provide a wide variety of laundry options
  • LED display with knob and touch controls
  • Washing machine includes door lock, impeller, and stainless steel interior
  • Energy Star Qualified
  • Forget about endless sorting or toggling through cycles - built-in sensors use AI technology to detect fabric texture and load size, then automatically select the right wash motions, temperatures and more for advanced fabric care
  • Automatically dispenses the right amount of detergent and fabric softener, skipping refills for up to 14 to 25 loads. Even get alerts on your smartphone when it's time to refill, making laundry quick, easy and foolproof
  • Covered under a 1 year limited manufacturer warranty
  • Spot-clean stains as you see them with the convenient water faucet option. Just press the faucet pad to turn on water in the tub while you scrub. When you're done, simply close the lid or press faucet again and the water will drain. If you want to start a load right away and use the water that's accumulated, press power and select a cycle
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.5
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Control Type:
Knob
Depth:
28-19/50
Energy Star Compliant:
Yes
Height:
43
Interior Light:
No
Number of Cycles:
28
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGWT8600CW
UPC:
195174098318
Volts:
120V
Weight:
130
Width:
27
Wireless Communication:
Wi-Fi