5.8 CU FT. 29 WASHER WITH TURBOWASH360 FULL TOUCH LCD SCREEN AI DIRECT DRIVE EZ DISPENSE BRUSHED BLACK STEEL
5.8 CU FT. 29 WASHER WITH TURBOWASH360 FULL TOUCH LCD SCREEN AI DIRECT DRIVE EZ DISPENSE BRUSHED BLACK STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MT
Product Details
Product Details
- ThinQ Offer: Get an extra 1-year limited warranty (up to $185 value) through 12/31/25. Terms apply
- 5.8 cu. ft. Mega Capacity lets you fit more in every load
- Intuitive 7" LCD touchscreen simplifies laundry and perfectly complements the modern design
- Built-in intelligence takes out the guesswork-AI technology selects optimal wash settings
- TurboWash® 360° Technology power cleans big loads in under 30 minutes¹
- ezDispense® automatically dispenses the right amount of detergent and fabric softener
- Allergiene® Cycle uses the gentle power of steam to reduce allergens
- Get the ThinQ® app to access smart functions, ThinQ Care™ alerts and download new ThinQ UP™ features
-
Green
Documents
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Steel
- Depth:
- 31-1/8
- Energy Star Compliant:
- Yes
- Height:
- 30-3/4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Type:
- LGWM9901HBA
- UPC:
- 195174116333
- Width:
- 29