This product requires certification to purchase.

5.8 CU FT. 29 WASHER WITH TURBOWASH360 FULL TOUCH LCD SCREEN AI DIRECT DRIVE EZDISPENSE BRUSHED PLATINUM STEEL

LG

5.8 CU FT. 29 WASHER WITH TURBOWASH360 FULL TOUCH LCD SCREEN AI DIRECT DRIVE EZDISPENSE BRUSHED PLATINUM STEEL

  • Fast #
  • Part #LGWM9900HSA
  • Item #11753333
  • Manufacturer Part #WM9900HSA
5 out of 5 Customer Rating
Brand image
LG

5.8 CU FT. 29 WASHER WITH TURBOWASH360 FULL TOUCH LCD SCREEN AI DIRECT DRIVE EZDISPENSE BRUSHED PLATINUM STEEL

  • Fast #
  • Part #LGWM9900HSA
  • Item #11753333
  • Manufacturer Part #WM9900HSA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exceptionally clean lines meet extraordinary cleaning performance, and LG‘s largest capacity. The minimalist design is enhanced by an intuitive 7“ LCD touchscreen offering elegantly simple operation. Built-in intelligence gets smarter with every use, with AI technology and advanced sensors that detect fabric texture and load size to automatically select the perfect settings. Timesaving features including turbo-charged cleaning and ezDispense automatic dispenser help you quickly conquer laundry.
  • 5.8 cu. ft. capacity is great for today‘s larger homes
  • Comes equipped with 22 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • LED display with touch controls
  • Washing machine includes NeveRust stainless steel tub interior and viewing window
  • Energy Star Qualified
  • Covered under 1 year limited parts and labor, 10 year direct drive motor, and 10 year drum manufacturer warranties
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.8
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
31-13/100
Energy Star Compliant:
Yes
Height:
40-3/4
Number of Cycles:
22
Number of Settings:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGWM9900HSA
UPC:
195174069820
Volts:
120V
Weight:
217
Width:
29
Wireless Communication:
Wi-Fi