5.8 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE
5.8 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Style and convenience unite! This versatile LG slide-in range with air fry lets you make enough crunchy favorites like wings, fries and more to feed a crowd while saving time and counter space. The convection fan delivers the ideal temperature and airflow needed for faster preheating and more precise baking and roasting. Get dinner going in a hurry with the UltraHeat 20,000 BTU power burner. The sleek, slide-in design enhances the style of your kitchen, and the 10-minute EasyClean cycle helps keep your oven looking like new.
- 6.3 cu. ft. capacity is great for large homes and gatherings
- This range comes equipped with 5 sealed burners
- Knob and touch controls are precise and easy to use
- Range includes viewing window, griddle, broil element, and storage drawer
- The size of your oven shouldn't dictate what you can cook or for how many people. This large capacity oven gives you more space so you have the flexibility to cook bigger meals without cramping your oven
- This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
- Covered under a 1 year limited manufacturer warranty
- From big pans to small pots, oblong cookware to oversize griddles, the wide grate design of this LG gas range has room for them all. Rectangular grates cover more of the cooktop surface so you can use all 5 burners at once without performing a balancing act with your pans
- Perfectly practical - the heavy duty grates extend from edge to edge to blend in with surrounding countertops and lend a premium look to your kitchen
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 54100
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-11/50
- Fuel Type:
- Natural Gas
- Height:
- 37-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLSGL5833X
- UPC:
- 048231348980
- Volts:
- 120V
- Weight:
- 179
- Width:
- 29-22/25
- Wireless Communication:
- Wi-Fi