This product requires certification to purchase.

6,000 BTU - Window Mount - Air Conditioner - 115V - R-32

LG

6,000 BTU - Window Mount - Air Conditioner - 115V - R-32

  • Fast #
  • Part #LGLW6024R
  • Item #10352236
  • Manufacturer Part #LW6024R
4.7 out of 5 Customer Rating
Brand image
LG

6,000 BTU - Window Mount - Air Conditioner - 115V - R-32

  • Fast #
  • Part #LGLW6024R
  • Item #10352236
  • Manufacturer Part #LW6024R
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cool down your desired space with this 6000 Btu air conditioner
  • Stay comfortable with this LG air conditioner that cools up to 250 sq-ft
  • Choose between high and low speeds for cooling and fan mode
  • Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
  • Our simple and convenient installation kit is included so you can set-up with ease
  • The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
  • Reduce power consumption with the energy saver function
  • Runs on a minimum of 115 V
  • Requires Certification
Dimensions & Measurements
Depth
12-5/6 in
Height
11-1/7 in
Max CFM
148 cfm
Weight
37 lb
Width
17-1/3 in
Characteristics & Features
Auto Switching Heat
Yes
CEER
11.5
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
1.6
Installation Type
Window Mount
Refrigerant
R-32
Electrical & Operational Information
AMP
4.8
BTU
6000
BTU Cooling Rating
6000 Btu/h
Fan Speeds
2
Volts
115V
Watts
540 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Air Conditioner
Type
LGLW6024R
UPC
048231607322