This product requires certification to purchase.

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP INSTAVIEW THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE

LG

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP INSTAVIEW THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE

  • Fast #
  • Part #LGLREN6325ZE
  • Item #12138946
  • Manufacturer Part #LREN6325ZE
4.9 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP INSTAVIEW THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE

  • Fast #
  • Part #LGLREN6325ZE
  • Item #12138946
  • Manufacturer Part #LREN6325ZE
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Taking a page from LG's wildly popular InstaView refrigerator, this range lets you check cooking progress without opening the door or reaching over a hot cooktop to flip a switch. Just knock twice on the window to turn on the oven light. Air fry delivers crispy flavor fast with no preheating and makes enough to feed a crowd - no need to buy yet another gadget that takes up counter space. From zucchini fries to hot wings, see what you can do with this all-in-one range.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window, broil element, and storage drawer
  • Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
  • This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
  • Covered under a 1 year limited manufacturer warranty
  • Enjoy a more seamless cooking experience with edge-to-edge glass-ceramic cooktop surface. Designed for style and practicality, it offers a sleek and modern aesthetic that sits even with standard-height countertops for a built-in look
  • Thanks to 2-in-1, dual element design, you can conveniently adjust the size of the element to accommodate 6-inch and 9-inch cookware
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
6.3
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Control Type:
Knob
Depth:
29-13/100
Height:
46-1/2
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Self Clean:
Yes
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGLREN6325ZE
UPC:
048231349123
Volts:
240V
Weight:
157.4
Width:
29-22/25
Wireless Communication:
Wi-Fi