This product requires certification to purchase.

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP THINQ STAINLESS STEEL E-STAR - NEW HANDLE

LG

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP THINQ STAINLESS STEEL E-STAR - NEW HANDLE

  • Fast #
  • Part #LGLREN6323YE
  • Item #11753307
  • Manufacturer Part #LREN6323YE
3.2 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART ELECTRIC SINGLE OVEN FREE-STANDING RANGE WITH PROBAKE CONVECTION AND AIRFRY EDGE-TO-EDGE COOKTOP THINQ STAINLESS STEEL E-STAR - NEW HANDLE

  • Fast #
  • Part #LGLREN6323YE
  • Item #11753307
  • Manufacturer Part #LREN6323YE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Why buy yet another gadget that takes up counter space? This LG range with built-in Air Fry delivers crispy flavor fast with no preheating and makes enough to feed a crowd-from zucchini fries to hot wings. Main dishes also shine, thanks to ProBake Convection that distributes heat to all areas of the oven for even baking on multiple racks at the same time. When cooking is done, cleanup is quick and easy, with the 10-minute EasyClean cycle that helps keep your oven looking like new.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element and storage drawer
  • Edge-to-edge glass-ceramic cooktop surface designed for style and practicality
  • The 3-in-1 element allows you to go from 12“ to 9“ to 6“ with just a turn
  • Energy Star certified
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
6.3
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29-87/100
Height:
46-1/2
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean:
Yes
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGLREN6323YE
UPC:
048231349154
Volts:
240V
Weight:
154.4
Width:
29-22/25