6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THIN PRINTPROOF STAINLESS STEEL E-STAR - NEW HANDLE
6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THIN PRINTPROOF STAINLESS STEEL E-STAR - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Style and convenience unite! This versatile LG slide-in range with Air Fry lets you make enough crunchy favorites like wings, fries and more to feed a crowd while saving time and counter space. The convection fan delivers the ideal temperature and airflow needed for faster preheating and more precise baking and roasting. Get dinner going in a hurry with the UltraHeat 3.2kW power element. The sleek, slide-in design enhances the style of your kitchen, and the 10-minute EasyClean cycle helps keep your oven looking like new.
- 6.3 cu. ft. capacity is great for large homes and gatherings
- This range comes equipped with 5 radiant burners
- Knob and touch controls are precise and easy to use
- Range includes broil element and storage drawer
- Energy Star certified
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 6.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-87/100
- Height:
- 37-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLSEL6333XE
- UPC:
- 048231349000
- Volts:
- 240V
- Weight:
- 165
- Width:
- 29-22/25
- Wireless Communication:
- Wi-Fi