6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE
6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE AIR FRY FAN CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Style and convenience unite! This versatile LG slide-in range with air fry lets you make enough crunchy favorites like wings, fries and more to feed a crowd while saving time and counter space. The convection fan delivers the ideal temperature and airflow needed for faster preheating and more precise baking and roasting. Get dinner going in a hurry with the UltraHeat 3.2kW power element. The sleek, slide-in design enhances the style of your kitchen, and the 10-minute EasyClean cycle helps keep your oven looking like new.
- 6.3 cu. ft. capacity is great for large homes and gatherings
- This range comes equipped with 5 radiant burners
- Knob and touch controls are precise and easy to use
- Range includes viewing window, broil element, and storage drawer
- Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
- LG's convection technology uses a fan to help deliver the optimal temperature and hot air circulation needed to cook food faster and more evenly while also enhancing your dishes with deliciously browned and crispy textures
- This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 6.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-11/50
- Height:
- 37-1/4
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLSEL6333ZE
- UPC:
- 048231349017
- Volts:
- 240V
- Weight:
- 165
- Width:
- 29-22/25
- Wireless Communication:
- Wi-Fi