6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE
6.3 CU.FT. SMART ELECTRIC SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL E-STAR - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No matter what you've got cooking, this versatile LG range has you covered. Quickly air fry enough hot wings to feed a crowd. Own the holidays with ProBake Convection for the perfect roast and racks of evenly baked cookies. Get dinner going in a hurry with the UltraHeat 20,000 BTU power burner. Who needs extra gadgets that just take up counter space when one range does it all? The sleek, slide-in design and InstaView window enhance the style of your kitchen, while EasyClean cooktop and oven keep your range looking like new.
- 6.3 cu. ft. capacity is great for large homes and gatherings
- This range comes equipped with 5 radiant burners
- Knob and touch controls are precise and easy to use
- Range includes viewing window, broil element, and storage drawer
- No matter what's on the menu, the LG 3-in-1 element is up for the challenge. Go from 12" to 9" to 6" with just a turn, for the flexibility to cook a huge pot of chili or simmer a small pan of sauce in the same spot, without having to move pans around. With the 3-in-1 element, you'll always have the right size and power when you need it
- Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
- This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 6.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-31/100
- Height:
- 36-1/2
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLSEL6335ZE
- UPC:
- 048231348973
- Volts:
- 240V
- Weight:
- 165
- Width:
- 29-22/25
- Wireless Communication:
- Wi-Fi