This product requires certification to purchase.

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY INSTAVIEW THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

LG

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY INSTAVIEW THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLRGN6325X
  • Item #11753310
  • Manufacturer Part #LRGN6325X
3.6 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY INSTAVIEW THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLRGN6325X
  • Item #11753310
  • Manufacturer Part #LRGN6325X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This range lets you check on your meals without having to open the door or reach over a hot cooktop to flip a switch. Just knock twice on the InstaView window to turn on the oven light. Thanks to ProBake Convection, you can enjoy even cooking on multiple racks simultaneously, and air fry crispy favorites fast with no preheating required.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window, griddle, broil element, and storage drawer
  • Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
  • From big pans to small pots, oblong cookware to oversize griddles, the wide grate design of this LG gas range has room for them all
  • Rectangular grates cover more of the cooktop surface so you can use all 5 burners at once without performing a balancing act with your pans
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
61100
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6.3
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof Stainless Steel
Control Type:
Knob
Depth:
29-7/25
Fuel Type:
Natural Gas
Height:
46-1/2
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean:
Yes
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGLRGN6325X
UPC:
048231349093
Volts:
120V
Weight:
176
Width:
29-22/25
Wireless Communication:
Wi-Fi