6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL - NEW HANDLE
6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ BLACK STAINLESS STEEL - NEW HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No matter what you've got cooking, this versatile LG range has you covered. Quickly air fry enough hot wings to feed a crowd. Own the holidays with ProBake Convection for the perfect roast and racks of evenly baked cookies. Get dinner going in a hurry with the UltraHeat 20,000 BTU power burner. Who needs extra gadgets that just take up counter space when one range does it all? The sleek, slide-in design and InstaView window enhance the style of your kitchen, while EasyClean cooktop and oven keep your range looking like new
- 6.3 cu. ft. capacity is great for large homes and gatherings
- This range comes equipped with 5 sealed burners
- Knob and touch controls are precise and easy to use
- Range includes viewing window, griddle, broil element, and storage drawer
- Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
- This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
- Covered under a 1 year limited manufacturer warranty
- Control and flexibility at your fingertips. Flex Control knobs let you customize your kitchen. For an extra layer of peace of mind, this 3-step pinch, push and turn knob motion is a great option for homes with kids or pets. Simply switch the knob setting if you prefer the standard 2-step push and turn knob motion
- From big pans to small pots, oblong cookware to oversize griddles, the wide grate design of this LG gas range has room for them all. Rectangular grates cover more of the cooktop surface so you can use all 5 burners at once without performing a balancing act with your pans
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 62100
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-31/100
- Fuel Type:
- Natural Gas
- Height:
- 37-13/100
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGLSGL6335Z
- UPC:
- 048231348959
- Volts:
- 120V
- Weight:
- 158
- Width:
- 29-22/25
- Wireless Communication:
- Wi-Fi