6.4 CU. FT. SMART COMBI WALL OVEN WITH FAN CONVECTION AIR FRY PRINTPROOF BLACK STAINLESS STEEL
6.4 CU. FT. SMART COMBI WALL OVEN WITH FAN CONVECTION AIR FRY PRINTPROOF BLACK STAINLESS STEEL
Product Details
Product Details
- 6.4 cu. ft. Large Capacity
- ThinQ® Technology with ThinQ Care
- Convection Technology with Air Fry
- Easy Clean® and Self Clean
- Smooth Touch® Glass Controls
- Wide View™ Window
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-3/8
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGWCEP6423D
- UPC:
- 048231345323
- Width:
- 30