This product requires certification to purchase.

7,600 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 115V

LG

7,600 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 115V

  • Fast #
  • Part #LGLW8023HRSM
  • Item #10052757
  • Manufacturer Part #LW8023HRSM
3.2 out of 5 Customer Rating
Brand image
LG

7,600 BTU - Smart Wi-Fi Enabled Window Air Conditioner - Cooling & Heating - 115V

  • Fast #
  • Part #LGLW8023HRSM
  • Item #10052757
  • Manufacturer Part #LW8023HRSM
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Auto Switching Heat:
Yes
BTU:
7500
BTU Cooling Rating:
7500 Btu/h
BTU Heat Rating:
3850 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
2.1
Depth:
20-7/8 in
Energy Star Compliant:
No
Fan Speeds:
2
Hazardous Duty:
No
Heating Watts:
1260
Height:
13-7/8 in
Installation Type:
Window Mount
Material:
Plastic, Copper, Steel, Resin
Max CFM:
205 cfm
Plug Type:
5-15P
Refrigerant:
R-410A
UL Listed:
Yes
UPC:
048231606448
Volts:
115V
Watts:
670 W
Weight:
66 lb
Width:
18-7/16 in