7,600 BTU Window Air Conditioner - Cooling & Heating - 115V
7,600 BTU Window Air Conditioner - Cooling & Heating - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 11
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 3850 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.1
- Depth:
- 20-7/8 in
- EER:
- 11.2
- EER2 Range:
- 11.2 - 11.6
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Heating Watts:
- 1260
- Height:
- 13-7/8 in
- Installation Type:
- Window Mount
- MBH:
- 7.5
- Max CFM:
- 205 cfm
- Moisture Removal:
- 50
- Plug Type:
- 5-15P
- Product Type:
- Window Air Conditioner
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- Type:
- LGLW8023HR
- UL Listed:
- No
- UPC:
- 048231606509
- Volts:
- 115V
- Watts:
- 670 W
- Weight:
- 69 lb
- Width:
- 18-7/16 in