7.3 cf Electric Steam Dryer in White
7.3 cf Electric Steam Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- No
- Height:
- 45-3/8 in
- Interior Light:
- Yes
- Number of Settings:
- 14
- Power Source:
- Gas, Electric
- Product Type:
- Front Load Dryer
- UL Listed:
- No
- UPC:
- 048231013543
- Volts:
- 240V
- Width:
- 27 in