This product requires certification to purchase.

7.3 cu. ft. Ultra Large Capacity Rear Control Gas Dryer in Matte Black

LG

7.3 cu. ft. Ultra Large Capacity Rear Control Gas Dryer in Matte Black

  • Fast #
  • Part #LGDLGX8601BE
  • Item #10563460
  • Manufacturer Part #DLGX8601BE
5 out of 5 Customer Rating
Brand image
LG

7.3 cu. ft. Ultra Large Capacity Rear Control Gas Dryer in Matte Black

  • Fast #
  • Part #LGDLGX8601BE
  • Item #10563460
  • Manufacturer Part #DLGX8601BE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7.3 cu ft ultra large capacity lets you clean larger loads
  • Load and unload with the convenient dual-opening options of the LG EasyLoad™ dryer door
  • Built-in intelligence takes out the guesswork - AI technology selects optimal dry settings
  • Get the ThinQ® app to access smart functions, ThinQ Care™ alerts and download new ThinQ UP™ features
  • Refresh clothes in between washes with TurboSteam™
  • EasyLoad® door
  • ThinQ® Smart Technology/ThinQ UP™ /ThinQ Care™
  • TurboSteam™ technology
  • Digital dial control with LCD display
  • FlowSense® duct clogging and lint filter indicators
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
7.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Dial
Depth:
29-1/4
Door Style:
Reversible Side Swing
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
42-3/4
Interior Light:
Yes
Number of Cycles:
24
Number of Settings:
5
Power Source:
Gas
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled:
Yes
Type:
LGDLGX8601BE
UPC:
195174062449
Volts:
120V
Weight:
123.5
Width:
27
Wireless Communication:
Wi-Fi