7.3 cu. ft. Ultra Large High Efficiency Dryer Gas in Monochrome Grey
7.3 cu. ft. Ultra Large High Efficiency Dryer Gas in Monochrome Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Free up your day-fit more clothes in every load with 7.3 cu. ft. of space. Running fewer loads saves energy and money on your utility bill.
- No more damp clothes-the built-in sensor detects moisture levels and automatically adjusts drying time for loads of all sizes. No more overdying-dryer shuts off at just the right time to save energy with less wear and tear on clothes.
- FlowSense® Duct Clogging and Lint Filter Indicators let you know when your ducts and filter need cleaning to avoid lint buildup, improve the dryer’s performance for greater efficiency and lower utility bills, and help give you safer, worry-free operation with fewer service calls.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Monochrome Grey
- Depth:
- 29-1/2
- Energy Star Compliant:
- Yes
- Height:
- 44-1/2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Type:
- LGDLG6101M
- UPC:
- 195174072240
- Volts:
- 120V
- Width:
- 27