This product requires certification to purchase.

7.3 cu. ft. Ultra Large High Efficiency Electric Dryer in Monochrome Grey

LG

7.3 cu. ft. Ultra Large High Efficiency Electric Dryer in Monochrome Grey

  • Fast #
  • Part #LGDLE6100M
  • Item #10396295
  • Manufacturer Part #DLE6100M
5 out of 5 Customer Rating
Brand image
LG

7.3 cu. ft. Ultra Large High Efficiency Electric Dryer in Monochrome Grey

  • Fast #
  • Part #LGDLE6100M
  • Item #10396295
  • Manufacturer Part #DLE6100M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Free up your day-fit more clothes in every load with 7.3 cu. ft. of space. Running fewer loads saves energy and money on your utility bill.
  • No more damp clothes-the built-in sensor detects moisture levels and automatically adjusts drying time for loads of all sizes. No more overdying-dryer shuts off at just the right time to save energy with less wear and tear on clothes.
  • FlowSense® Duct Clogging and Lint Filter Indicators let you know when your ducts and filter need cleaning to avoid lint buildup, improve the dryer’s performance for greater efficiency and lower utility bills, and help give you safer, worry-free operation with fewer service calls.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
7.3 cu ft
Color Finish Category:
Greys
Color Finish Name:
Monochrome Grey
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Height:
44-1/2 in
Number of Cycles:
5
Number of Doors:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UPC:
195174067468
Volts:
240V
Width:
27 in