7.3 cu. ft. Ultra Large High Efficiency Gas Dryer with LG Easyload Door in Matte Black
7.3 cu. ft. Ultra Large High Efficiency Gas Dryer with LG Easyload Door in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Free up your day-fit more clothes in every load with 7.3 cu. ft. of space. Running fewer loads saves energy and money on your utility bill.
- The dual-opening options of the LG Easy Load™ door make loading and unloading the dryer easier than ever. Transferring wet clothes from the washer? Simply press the release button and pull the door down, hamper style to keep that stray sock from hitting the floor.
- Forget about endless sorting or toggling through cycles-built-in sensors use AI technology to detect fabric texture and load size, then automatically select the right drying motions, temperatures and more for advanced fabric care.
- AI Sensor Dry™ detects moisture levels and automatically adjusts drying time for loads of all sizes-no more damp clothes, no more overdying. With Smart Pairing™, the washer can even tell the dryer to select a compatible drying cycle, making it the ultimate laundry hack.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 29-1/4 in
- Energy Star Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Type:
- LGDLG8401BE
- UPC:
- 195174075432
- Volts:
- 120V
- Width:
- 27 in