7.3 CU.FT. ELECTRIC DRYER WI-FI EASY LOAD AI SENSOR DRY
7.3 CU.FT. ELECTRIC DRYER WI-FI EASY LOAD AI SENSOR DRY
Product Details
Product Details
- Skip the guesswork with built-in intelligence that uses sensors and AI technology to automatically select just the right settings. No more damp clothes, no more over drying. Just choose AI Dry using the intuitive electronic controls with LED display. Connect your dryer to the LG ThinQ® app and do everything from downloading new cycles to controlling your dryer using voice commands.
- Dryer has a total capacity of 7.3 cu. ft.
- Choose from 8 cycle options and 5 temperature settings
- LG’s built-in intelligence and electronic controls with LED display make it easy to get laundry day dialed in
- Dryer is Energy Star Certified
- When space is tight, the reversible door can go from right swing to left to fit almost any space
- Covered under 1 year limited parts and labor and 3 year drum manufacturer warranties
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29-3/4
- Energy Star Compliant:
- Yes
- Height:
- 42-3/4
- Interior Light:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGDLE8200W
- UPC:
- 195174089088
- Vent Type:
- 1-Way Vent
- Volts:
- 240V
- Weight:
- 116.8
- Width:
- 27
- Wireless Communication:
- Wi-Fi