This product requires certification to purchase.

7.3 CU.FT. ULTRA LARGE HIGH EFFICIENCY GAS TURBOSTEAM LG EASYLOAD DOOR WI-FI CONNECTIVITY WHITE

LG

7.3 CU.FT. ULTRA LARGE HIGH EFFICIENCY GAS TURBOSTEAM LG EASYLOAD DOOR WI-FI CONNECTIVITY WHITE

  • Fast #
  • Part #LGDLGX8601WE
  • Item #11753302
  • Manufacturer Part #DLGX8601WE
4.7 out of 5 Customer Rating
Brand image
LG

7.3 CU.FT. ULTRA LARGE HIGH EFFICIENCY GAS TURBOSTEAM LG EASYLOAD DOOR WI-FI CONNECTIVITY WHITE

  • Fast #
  • Part #LGDLGX8601WE
  • Item #11753302
  • Manufacturer Part #DLGX8601WE
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quickly move laundry from washer to dryer and dryer to basket with the 2-way LG EasyLoad door. It opens hamper style for loading and swings open for unloading for maximum versatility. Optimize drying performance using the LCD dial and built-in intelligence with AI Sensor Dry to take out the guesswork.
  • Dryer has a total capacity of 7.3 cu. ft.
  • Choose from 24 cycle options
  • LED display with knob and touch controls
  • Dryer is Energy Star Certified
  • When space is tight, the reversible door can go from right swing to left to fit almost any space
  • Free up your day - fit more clothes in every load with 7.3 cu. ft. of space. Running fewer loads saves energy and money on your utility bill
  • The dual-opening options of the LG EasyLoad door make loading and unloading the dryer easier than ever. Simply press the release button and pull the door down, hamper style to keep that stray sock from hitting the floor. Swing the door to the side to clear the way for your basket below.
  • Forget about endless sorting or toggling through cycles - built-in sensors use AI technology to detect fabric texture and load size, then automatically select the right drying motions, temperatures and more for advanced fabric care. AI Sensor Dry detects moisture levels and automatically adjusts drying time for loads of all sizes
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
7.3
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Control Type:
Knob
Depth:
29-1/4
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
42-3/4
Interior Light:
Yes
Number of Cycles:
24
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility:
SmartThinQ
Smart Home Enabled:
Yes
Type:
LGDLGX8601WE
UPC:
195174098332
Vent Type:
4-Way Vent
Volts:
120V
Weight:
123
Width:
27
Wireless Communication:
Wi-Fi