7.4 cu. ft Smart Electric Dryer with Sensor Dry in White
7.4 cu. ft Smart Electric Dryer with Sensor Dry in White
Package Quantity Info:
Each: 1Product Details
Product Details
- 7.4 cu. ft. capacity meets the needs of most homes
- 14 cycles and 5 temperature settings provide plenty of options to tackle the job
- Turn knob and touch controls are easy to use
- Product is Energy Star qualified
- Covered under a 1 year parts and labor and a 3 year drum warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 30-1/8
- Energy Star Compliant:
- Yes
- Height:
- 39
- Interior Light:
- No
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Type:
- LGDLEX4200W
- UL Listed:
- No
- UPC:
- 048231028417
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Weight:
- 125.3
- Width:
- 27
- Wireless Communication:
- Wi-Fi