This product requires certification to purchase.

7.4 cu. ft Smart Gas Dryer with Sensor Dry in Black Steel

This product has been replaced by

7.4 CU.FT. ULTRA LARGE CAPACITY GAS DRYER WITH SENSOR DRY TURBOSTEAM TECHNOLOGY AND WI-FI CONNECTIVITY BLACK STEEL
LG 27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in Black Steel
Manufacturer Part #DLGX6501B
LG

7.4 cu. ft Smart Gas Dryer with Sensor Dry in Black Steel

  • Fast #
  • Part #LGDLGX4201B
  • Item #8940048
  • Manufacturer Part #DLGX4201B
4 out of 5 Customer Rating
Brand image

This product has been replaced by

7.4 CU.FT. ULTRA LARGE CAPACITY GAS DRYER WITH SENSOR DRY TURBOSTEAM TECHNOLOGY AND WI-FI CONNECTIVITY BLACK STEEL
LG 27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Dryer in Black Steel
Manufacturer Part #DLGX6501B
LG

7.4 cu. ft Smart Gas Dryer with Sensor Dry in Black Steel

  • Fast #
  • Part #LGDLGX4201B
  • Item #8940048
  • Manufacturer Part #DLGX4201B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
7.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Steel
Control Type:
Digital
Depth:
30 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
38-11/16 in
Number of Cycles:
14
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
Yes
UPC:
048231028400
Volts:
120V
Width:
27 in