This product requires certification to purchase.

7.4 cu. ft. 120/240V Electric Dryer in Black Steel

LG

7.4 cu. ft. 120/240V Electric Dryer in Black Steel

  • Fast #
  • Part #LGDLEX4000B
  • Item #8940032
  • Manufacturer Part #DLEX4000B
5 out of 5 Customer Rating
Brand image
LG

7.4 cu. ft. 120/240V Electric Dryer in Black Steel

  • Fast #
  • Part #LGDLEX4000B
  • Item #8940032
  • Manufacturer Part #DLEX4000B
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7.4 cu. ft. ultra large capacity
  • TurboSteam™ technology
  • AI fabric sensor/smart Pairing™
  • LG ThinQ® technology/proactive customer care
  • Tempered glass door
  • FlowSense™ duct clogging and lint filter indicators
  • ENERGY STAR® certified
  • Closet depth
  • LoDecibel™ quiet operation
  • Reversible door
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
30-1/8 in
Height
39 in
Weight
125.3 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Steel
Control Type
Touchpad/Knob
Interior Light
Yes
Number of Doors
1
Number of Settings
12
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Vent Type
4-Way Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15, 30
BTU
20000
Number of Cycles
12
Power Source
Electric
Volts
120/240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
No
UPC
048231028356