7.4 cu. ft. Gas Dryer with Sensor Dry in Black
7.4 cu. ft. Gas Dryer with Sensor Dry in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 7.4 cu. ft. Ultra Large Capacity
- Sensor Dry
- Flow Sense® Duct Clogging & Lint Filter Indicators
- ENERGY STAR® Certified
- Closet Depth
- Aluminized Alloy Steel Drum
- LoDecibel® Quiet Operation
- Smart Diagnosis
- Wrinkle Care Option
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 11.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 195174048634
- Volts:
- 120V
- Width:
- 27 in