7.8 cu. ft. Dual Inverter Heat Pump Ventless Dryer in White
7.8 cu. ft. Dual Inverter Heat Pump Ventless Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dryer has a total capacity of 7.8 cu. ft.
- Choose from 23 cycle options and 5 temperature settings
- LED display with knob controls
- Dryer is Energy Star Certified
- Sleek Ventless Design
- Covered under 1 year limited parts and labor, 10 year compressor, 10 year motor, and 3 year drum manufacturer warranties
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 32-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- No
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 195174061657
- Vent Type:
- Vent Free
- Volts:
- 240V
- Weight:
- 124 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi