7.8 CU.FT. ULTRA LARGE CAPACITY HEAT PUMP VENTLESS DRYER WI-FI CONNECTIVITY BLACK STEEL
7.8 CU.FT. ULTRA LARGE CAPACITY HEAT PUMP VENTLESS DRYER WI-FI CONNECTIVITY BLACK STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simply put, this is one of LG's most energy efficient dryers. It uses up to 65% less energy to dry every load compared to conventional vented dryers; by recycling the pre-warmed air rather than venting it outside. Beyond savings, the ventless design gives you the flexibility to install it almost anywhere. A range of cycles, easy-to-use electronic controls with LED display and the performance of LG's exclusive Direct Drive Motor means you simply won't find a better dryer value.
- Dryer has a total capacity of 7.8 cu. ft.
- Choose from 12 cycle options
- LED display with knob, push button, and touch controls
- Dryer is Energy Star Certified
- Say never again to never-ending piles of laundry - this mega capacity dryer is among the largest front load ventless heat pump units in its class and can easily handle the laundry needs of a family of five. How big is 7.8 cu. ft.? Big enough to fit a king-size comforter and more in a single load for big time savings every week
- Space-saving ventless design means it can be installed virtually anywhere. The stylish design and tempered glass door brings a premium point of view to your laundry space
- Covered under a 1 year limited manufacturer warranty
- When it comes to powerful, reliable performance, there's just no comparison. Featuring LG Exclusive Direct Drive Dryer, this ventless dryer provides even drying performance and precise tumbling motions that are extra kind to delicates.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 32-1/4
- Energy Star Compliant:
- Yes
- Height:
- 39
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGDLHC4002B
- UPC:
- 195174098486
- Vent Type:
- Vent Free
- Volts:
- 240V
- Watts:
- 830
- Weight:
- 165
- Width:
- 27
- Wireless Communication:
- Wi-Fi