7300 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 2.5 Amp, 2.7 Amp, 20.6 Amp and 22.3 Amp PTAC Air Conditioner

You last purchased this on
 
LG

7300 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 2.5 Amp, 2.7 Amp, 20.6 Amp and 22.3 Amp PTAC Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

7300 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 2.5 Amp, 2.7 Amp, 20.6 Amp and 22.3 Amp PTAC Air Conditioner

  • Fast #
  • Part #LGLP073CDUC
  • Item #7541615
  • Manufacturer Part #LP073CDUC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10.5, 11.2, 14.5, 15.5, 2.5, 2.7, 20.6, 22.3
BTU Cooling Rating:
7300 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Inverter
Decibel Rating (dB):
45 dB
Dehumidification:
1.7
Depth:
19-7/8 in
EER:
13.3
Energy Star Compliant:
No
Height:
16 in
MBH:
7.1
Max CFM:
270 cfm
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
208/230V
Width:
42 in