8,000 BTU/h Smart wi-fi Enabled Window Air Conditioner
This product has been replaced by
Manufacturer Part #LW8017ERSM1
8,000 BTU/h Smart wi-fi Enabled Window Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Specifications
- AMP:
- 6.2
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.2
- Depth:
- 19-3/8 in
- EER:
- 12.1
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 12-3/8 in
- MBH:
- 8
- Max CFM:
- 220 cfm
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 660 W
- Weight:
- 58 lb
- Width:
- 19-9/16 in