This product requires certification to purchase.

8,000 BTU 115V Programmable Window Air Conditioner with Remote and Power Failure Auto Restart

LG

8,000 BTU 115V Programmable Window Air Conditioner with Remote and Power Failure Auto Restart

  • Fast #
  • Part #LGLW8024R
  • Item #10352237
  • Manufacturer Part #LW8024R
5 out of 5 Customer Rating
Brand image
LG

8,000 BTU 115V Programmable Window Air Conditioner with Remote and Power Failure Auto Restart

  • Fast #
  • Part #LGLW8024R
  • Item #10352237
  • Manufacturer Part #LW8024R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cool down your desired space with this 8000 Btu air conditioner
  • Stay comfortable with this LG air conditioner that cools up to 350 sq-ft
  • Choose between high and low speeds for cooling and fan mode
  • Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
  • Our simple and convenient installation kit is included so you can set-up with ease
  • The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
  • Reduce power consumption with the energy saver function
  • Runs on a minimum of 115 V
  • Requires Certification
Dimensions & Measurements
Depth
16-3/7 in
Height
12-1/3 in
Max CFM
243 cfm
Weight
44 lb
Width
19-4/7 in
Characteristics & Features
Auto Switching Heat
Yes
CEER
11.4
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
1.8
Installation Type
Window Mount
Refrigerant
R-32
Electrical & Operational Information
AMP
6.4
BTU
8000
BTU Cooling Rating
8000 Btu/h
Fan Speeds
2
Volts
115V
Watts
730 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Air Conditioner
Type
LGLW8024R
UPC
048231607346